References
Festo:PQ-AL-28X1,5X3000
Rubix:124A9870
Manufacturer :194593
EAN:4052568080624
Documents
Product details : FESTO 194593 PIPE
Pipe PQ-AL-28X1,5X3000 For compressed Air, vacuum or liquids. Supplied in lengths of 3 m. Outside diameter=28 mm, Inside diameter=25 mm, Temperature dependent operating pressure=-0,95 - 10 bar, Medium temperature=-25 - 75 °C, Ambient temperature=-30 - 75 °C
Technical specifications
Attributes
| Logistic Weight | 1008 g |
|---|
Show UNSPSC/ECL@SS
£ 34.87 excl. VAT
/ Each
£ 41.84 incl. VAT
- Delivery usually within ( 6 ) days
