References
Festo:PQ-PA-15X1,5X3000
Rubix:124A9860
Manufacturer :177729
EAN:4052568038700
Documents
Product details : FESTO 177729 PLASTIC PIPE PQ-PA-15X1,5X3000
Plastic pipe PQ-PA-15X1,5X3000 For compressed Air, vacuum or liquids. Supplied in lengths of 3 m. Outside diameter=15 mm, Inside diameter=12 mm, Temperature dependent operating pressure=-0,95 - 15 bar, Medium temperature=-25 - 75 °C, Ambient temperature=-25 - 75 °C
Technical specifications
Attributes
| Logistic Weight | 189 g |
|---|
Show UNSPSC/ECL@SS
£ 20.01 excl. VAT
/ Each
£ 24.01 incl. VAT
- Delivery usually within ( 6 ) days
