References
Festo:PQ-PA-12X1,5X3000
Rubix:124A9862
Manufacturer :177728
EAN:4052568038694
Documents
Product details : FESTO 177728 PLASTIC PIPE
Plastic pipe PQ-PA-12X1,5X3000 For compressed Air, vacuum or liquids. Supplied in lengths of 3 m. Outside diameter=12 mm, Inside diameter=9 mm, Temperature dependent operating pressure=-0,95 - 15 bar, Medium temperature=-25 - 75 °C, Ambient temperature=-25 - 75 °C
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|
Show UNSPSC/ECL@SS
£ 16.57 excl. VAT
/ Each
£ 19.88 incl. VAT
- Delivery usually within ( 6 ) days
