References
Festo:PQ-PA-18X2X3000
Rubix:124A9865
Manufacturer :177730
EAN:4052568075637
Documents
Product details : FESTO 177730 PLASTIC PIPE PQ-PA-18X2X3000
Plastic pipe PQ-PA-18X2X3000 For compressed Air, vacuum or liquids. Supplied in lengths of 3 m. Outside diameter=18 mm, Inside diameter=14 mm, Temperature dependent operating pressure=-0,95 - 15 bar, Medium temperature=-25 - 75 °C, Ambient temperature=-25 - 75 °C
Technical specifications
Attributes
| Logistic Weight | 104 g |
|---|
Show UNSPSC/ECL@SS
£ 31.98 excl. VAT
/ Each
£ 38.38 incl. VAT
- Delivery usually within ( 6 ) days
