Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Tubes and pipes
Pipe
FESTO 550597 PIPE CLAMP PQ-RK-18-B
FESTO 550597 PIPE CLAMP PQ-RK-18-B
PQ-RK Pipe clamp
References
festo:
PQ-RK-18-B
rubix:
121A6630
manufacturer :
550597
ean:
4052568052157
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 550597 PIPE CLAMP PQ-RK-18-B
Pipe clamp PQ-RK-18-B For Mounting pipes with outside diameters 12, 15, 18, 22 and 28 mm, colour: white, conforms to RoHS. Nominal size=18 mm, Container size=10, Ambient temperature=-25 - 85 °C, Product weight=4 g, Materials note=Conforms to RoHS
Technical specifications
Attributes
Logistic Weight
4
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.70
excl. VAT
/ 10
pieces
£
15.24
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 1820712040
AVENTICS R412009989
NORGREN PA2-0108025C 8MM NYL 25M RED
NORGREN PA2-0714025C 14MM NYL 25M BLACK
AVENTICS 1820712081
NORGREN PU310600418 6MM PNEUFLEX
FESTO 550596 PIPE CLAMP PQ-RK-15-B
NORGREN 34021904 6MM DOUBLE SIDED TUBING CLIPS
AVENTICS 1820712042
FESTO 177728 PLASTIC PIPE
NORGREN PU2-0504025C 4MM POLY X 25M BLUE
AVENTICS 1820712036
AVENTICS 1820712008
AVENTICS R412004994
AVENTICS 1820712039