References
Festo:PQ-PA-22X2X3000
Rubix:124A9863
Manufacturer :177731
EAN:4052568075644
Documents
Product details : FESTO 177731 PLASTIC PIPE PQ-PA-22X2X3000
Plastic pipe PQ-PA-22X2X3000 For compressed Air, vacuum or liquids. Supplied in lengths of 3 m. Outside diameter=22 mm, Inside diameter=18 mm, Temperature dependent operating pressure=-0,95 - 15 bar, Medium temperature=-25 - 75 °C, Ambient temperature=-25 - 75 °C
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|
Show UNSPSC/ECL@SS
£ 40.26 excl. VAT
/ Each
£ 48.31 incl. VAT
- Delivery usually within ( 6 ) days
