SMC KJ5D ROD END JOINT


Piston Rod Ball Joint - KJ

References
smc:KJ5D
rubix:393A8570
manufacturer :KJ5D
brand logo
brand logo
Technical specifications
TypePiston Rod Ball Joint - KJ

Product details : SMC KJ5D ROD END JOINT


With the expansion of our Series C(P)96 ISO range, we can now offer our customers even greater flexibility and cylinder performance. Now available in a non rotating rod type (CP96K(W)/C96K(W)), these cylinders offer great precision and deliver non-rotating accuracy of ±0.5º or ±0.3º in Ø32 to Ø63 or Ø80 and Ø100 bore size respectively. Also, we have introduced a smooth cylinder type, with reduced piston sliding resistance (C96Y) which is particularly suitable for transfer applications requiring smooth movements at low pressure. For applications in explosive atmospheres, the C(P)96 range is now available in an ATEX compliant version (55-C(P)96 which meets ATEX category zone 2, or category zone 3 when fitted with an auto-switch). With a growing range of "made to order" options available as standard and a choice of rod boot materials, there has never been a better time to check out our Series C(P)96 cylinder range.

Strengths

Applicable series: CJ2, CM2, CG1, CA2, MB, CQ2, C85, C75, C76, C95, C96, CP96 Applicable bore sizes (mm): 8 to 250.

Technical specifications


Attributes
TypePiston Rod Ball Joint - KJ
Show UNSPSC/ECL@SS
£ 8.05 excl. VAT
/ Each
£ 9.66 incl. VAT
  • Usually arrives within 14 working days