References
SMC:Y-03M
Rubix:132A8918

Documents
Product details : SMC Y-03M CYLINDER CLEVIS
The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.
•Double knuckle joint
•Applicable series: MB
•Applicable bore sizes (mm): 32, 40, 50, 63, 80, 100
Applicable Bore Size: 03 M (32mm)
•Applicable series: MB
•Applicable bore sizes (mm): 32, 40, 50, 63, 80, 100
Applicable Bore Size: 03 M (32mm)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x41x21 mm |
|---|---|
| Logistic Weight | 104 g |
| Type | piston rod clevis |
Show UNSPSC/ECL@SS
£ 9.28 excl. VAT
/ Each
£ 11.14 incl. VAT
- Delivery usually within ( 4 ) days