SMC CY1F15R-200 MAGNETICALLY COUPLED RODLESS


Piston rodless Actuators CY

References
smc:CY1F15R-200
rubix:2601867
brand logo
brand logo
Technical specifications
Typemagnetically coupled rodless cylinder
Cylinder stroke200 mm
Cylinder diameter15 mm
See all Specifications

Product details : SMC CY1F15R-200 MAGNETICALLY COUPLED RODLESS


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
•Magnetically coupled rodless cylinder
•Low profile guide type
•Overall length reduced by 31%
•Bore sizes (mm): 10, 15, 25
•Auto switches available

Bore Size: 15mm
Port Thread: M thread (ø10, ø15) Rc threads (ø25)
Piping: R (Right Side Concentated Piping)
Stroke: 200
Adjuster: Both Sides Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)320x147x100 mm
Logistic Weight890 g
Typemagnetically coupled rodless cylinder
Cylinder stroke200 mm
Cylinder diameter15 mm
Show UNSPSC/ECL@SS
£ 790.96 excl. VAT
/ Each
£ 949.15 incl. VAT
  • Delivery usually within ( 4 ) days