Plate Cylinder
Type | plate cylinder |
---|---|
Cylinder stroke | 10 mm |
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 24x101x54 mm |
---|---|
Logistic Weight | 234 g |
Type | plate cylinder |
Cylinder stroke | 10 mm |
Cylinder diameter | 25 mm |
Usually arrives within 14 working days