References
SMC:MDUB25-20DZ
Rubix:393A8171
EAN:3618035936071

Technical specifications
| Type | plate cylinder |
|---|---|
| Cylinder stroke | 20 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC MDUB25-20DZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
M(D)U Plate Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove
Strengths
•No stick-out
Easy mounting
Easy mounting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x89x54 mm |
|---|---|
| Logistic Weight | 258 g |
| Type | plate cylinder |
| Cylinder stroke | 20 mm |
| Cylinder diameter | 25 mm |
| Max. service pressure | 7 bar |
| Material | aluminium alloy |
Show UNSPSC/ECL@SS
£ 80.17 excl. VAT
/ Each
£ 96.20 incl. VAT
- Usually arrives within 14 working days