SMC MDUB32-125DMZ PLATE CYLINDER


Plate Cylinder

References
smc:MDUB32-125DMZ
rubix:2607707
brand logo
brand logo
Technical specifications
TypePlate Cylinder
Cylinder stroke125 mm
See all Specifications

Product details : SMC MDUB32-125DMZ PLATE CYLINDER


The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
•Plate Cylinder, Double Acting, Single Rod.
•Reduced labour when mounting the switch.
•Auto-switch doesn´t protrude.
•It´s possible to mount the autoswitches in four directions.
•A maximum 62% width reduction.

Magnet: D (Built-in)
Mounting: B (Basic)
Size: 32 (Equiv. Ø32 Piston Area)
Port Thread Type: M thread
Stroke: 125
Rod End: M (Male Thread)
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Strengths

•No stick-out
Easy mounting

Technical specifications


Attributes
Logistics dimensions (L x W x H)223x68x28 mm
Logistic Weight736 g
TypePlate Cylinder
Cylinder stroke125 mm
Show UNSPSC/ECL@SS
£ 103.98 excl. VAT
/ Each
£ 124.78 incl. VAT
  • Delivery usually within ( 4 ) days