References
SMC:MDUB40TF-50DMZ
Rubix:211A3575
Manufacturer :MDUB40TF-50DMZ

Technical specifications
| Type | plate cylinder |
|---|---|
| Cylinder stroke | 50 mm |
| Cylinder diameter | 40 mm |
Documents
Product details : SMC MDUB40TF-50DMZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
Strengths
•No stick-out
Easy mounting
Easy mounting
Technical specifications
Attributes
| Logistic Weight | 725 g |
|---|---|
| Type | plate cylinder |
| Cylinder stroke | 50 mm |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 101.94 excl. VAT
/ Each
£ 122.33 incl. VAT
- Delivery usually within ( 4 ) days