References
SMC:MDUB50-100DMZ
Rubix:2607722

Technical specifications
| Type | plate cylinder |
|---|---|
| Cylinder stroke | 100 mm |
| Cylinder diameter | 50 mm |
Documents
Product details : SMC MDUB50-100DMZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
•Plate Cylinder, Double Acting, Single Rod.
•Reduced labour when mounting the switch.
•Auto-switch doesn´t protrude.
•It´s possible to mount the autoswitches in four directions.
•A maximum 62% width reduction.
Magnet: D (Built-in)
Mounting: B (Basic)
Size: 50 (Equiv. Ø50 Piston Area)
Port Thread Type: M thread
Stroke: 100
Rod End: M (Male Thread)
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Reduced labour when mounting the switch.
•Auto-switch doesn´t protrude.
•It´s possible to mount the autoswitches in four directions.
•A maximum 62% width reduction.
Magnet: D (Built-in)
Mounting: B (Basic)
Size: 50 (Equiv. Ø50 Piston Area)
Port Thread Type: M thread
Stroke: 100
Rod End: M (Male Thread)
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•No stick-out
Easy mounting
Easy mounting
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Type | plate cylinder |
| Cylinder stroke | 100 mm |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 148.19 excl. VAT
/ Each
£ 177.83 incl. VAT
- Delivery usually within ( 24 ) days