References
SMC:MDUB63-25DMZ
Rubix:2607728
Manufacturer :MDUB63-25DMZ

Technical specifications
| Type | plate cylinder |
|---|---|
| Cylinder stroke | 25 mm |
| Cylinder diameter | 63 mm |
Documents
Product details : SMC MDUB63-25DMZ PLATE CYLINDER
The MU plate cylinder, with its elliptical design, provides a low profile while maintaining force output. The MU cylinder can eliminate the need for higher operating pressures that may be required for typical flat cylinders. The oval piston shape also provides an intrinsic non-rotating function without having to use a rod with flats, offering increased bearing and seal life.
•Plate Cylinder, Double Acting, Single Rod.
•Reduced labour when mounting the switch.
•Auto-switch doesn´t protrude.
•It´s possible to mount the autoswitches in four directions.
•A maximum 62% width reduction.
Magnet: D (Built-in)
Mounting: B (Basic)
Size: 63 (Equiv. Ø63 Piston Area)
Port Thread Type: M thread
Stroke: 25
Rod End: M (Male Thread)
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Reduced labour when mounting the switch.
•Auto-switch doesn´t protrude.
•It´s possible to mount the autoswitches in four directions.
•A maximum 62% width reduction.
Magnet: D (Built-in)
Mounting: B (Basic)
Size: 63 (Equiv. Ø63 Piston Area)
Port Thread Type: M thread
Stroke: 25
Rod End: M (Male Thread)
Auto Switch: None
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•No stick-out
Easy mounting
Easy mounting
Technical specifications
Attributes
| Logistic Weight | 1640 g |
|---|---|
| Type | plate cylinder |
| Cylinder stroke | 25 mm |
| Cylinder diameter | 63 mm |
| Max. service pressure | 7 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 139.67 excl. VAT
/ Each
£ 167.60 incl. VAT
- Delivery usually within ( 4 ) days