MECALINE D10B2017 866192 PLATE WHEEL 17 TH.10B2 (15,87) D
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D10B2017
Rubix:222A6992
Manufacturer :866192
EAN:3660338203770


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 17 |
Documents
Product details : MECALINE D10B2017 866192 PLATE WHEEL 17 TH.10B2 (15,87) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 10B2 Duplex - 17 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 17 |
| ISO code | 10b-2 |
| Pitch diameter | 86.39 mm |
| Outer diameter | 93 mm |
| Material | c45 steel |
| Total width | 25.5 mm |
| Drilling diameter | 12 mm |
| Hub diameter | 12 mm |
| Chain | 10b-2 |
Show UNSPSC/ECL@SS
£ 12.06 excl. VAT
/ Each
£ 14.47 incl. VAT
- Usually arrives within 14 working days