MECALINE 877572 D06B2052 PWH3DR52 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D06B2052
Rubix:254A8104
EAN:3660338311482

Documents
Product details : MECALINE 877572 D06B2052 PWH3DR52 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 06B2 Duplex - 52 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 52 |
| ISO code | 06b-2 |
| Pitch diameter | 157.75 mm |
| Outer diameter | 161.8 mm |
| Material | c45 steel |
| Total width | 15.4 mm |
| Drilling diameter | 16 mm |
| Hub diameter | 16 mm |
| Chain | 06b-2 |
Show UNSPSC/ECL@SS
£ 10.09 excl. VAT
/ Each
£ 12.11 incl. VAT
- Usually arrives within 14 working days
