Platewheel Duplex
Chain pitch | 9.525 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 54 |
Chain pitch | 9.525 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 54 |
ISO code | 06b-2 |
Pitch diameter | 163.82 mm |
Outer diameter | 167.8 mm |
Material | c45 steel |
Total width | 15.4 mm |
Crown circle diameter | 167.8 mm |
Drilling diameter | 16 mm |
Hub diameter | 16 mm |
Chain | 06b-2 |
Usually arrives within 14 working days