MECALINE 877976 D08B2056 PWH4DR56 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D08B2056
Rubix:254A8298
EAN:3660338315527

Documents
Product details : MECALINE 877976 D08B2056 PWH4DR56 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B2 Duplex - 56 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 56 |
| ISO code | 08b-2 |
| Pitch diameter | 226.5 mm |
| Outer diameter | 232.2 mm |
| Material | c45 steel |
| Total width | 21 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 08b-2 |
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
- Usually arrives within 14 working days
