Platewheel Duplex
Chain pitch | 15.875 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 18 |
Chain pitch | 15.875 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 18 |
ISO code | 10b-2 |
Pitch diameter | 91.42 mm |
Outer diameter | 98.3 mm |
Material | c45 steel |
Total width | 25.5 mm |
Crown circle diameter | 98.3 mm |
Drilling diameter | 12 mm |
Hub diameter | 12 mm |
Chain | 10b-2 |
Usually arrives within 14 working days