Platewheel Duplex
Chain pitch | 15.875 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 70 |
Chain pitch | 15.875 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 70 |
ISO code | 10b-2 |
Pitch diameter | 353.84 mm |
Outer diameter | 361.8 mm |
Material | c45 steel |
Total width | 25.5 mm |
Crown circle diameter | 361.8 mm |
Drilling diameter | 25 mm |
Hub diameter | 25 mm |
Chain | 10b-2 |
Usually arrives within 14 working days