Platewheel Duplex
Chain pitch | 25.4 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 11 |
Chain pitch | 25.4 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 11 |
ISO code | 16b-2 |
Pitch diameter | 90.14 mm |
Outer diameter | 99.5 mm |
Material | c45 steel |
Total width | 47.7 mm |
Crown circle diameter | 99.5 mm |
Drilling diameter | 20 mm |
Hub diameter | 20 mm |
Chain | 16b-2 |
Usually arrives within 14 working days