MECALINE 878580 D16B2045 PWH8DR45 BS PLATE WHEEL-
Platewheel Duplex
See technical informationSee documentsReferences
Mecaline:D16B2045
Rubix:254A8901
EAN:3660338321566

Documents
Product details : MECALINE 878580 D16B2045 PWH8DR45 BS PLATE WHEEL-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 16B2 Duplex - 45 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 45 |
| ISO code | 16b-2 |
| Pitch diameter | 364.12 mm |
| Outer diameter | 377.1 mm |
| Material | c45 steel |
| Total width | 47.7 mm |
| Drilling diameter | 25 mm |
| Hub diameter | 25 mm |
| Chain | 16b-2 |
Show UNSPSC/ECL@SS
£ 134.51 excl. VAT
/ Each
£ 161.41 incl. VAT
- Usually arrives within 14 working days
