Platewheel Duplex
Chain pitch | 31.75 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 30 |
Chain pitch | 31.75 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 30 |
ISO code | 20b-2 |
Pitch diameter | 303.75 mm |
Outer diameter | 318.9 mm |
Material | c45 steel |
Total width | 54.6 mm |
Crown circle diameter | 318.9 mm |
Drilling diameter | 25 mm |
Hub diameter | 25 mm |
Chain | 20b-2 |
Usually arrives within 14 working days