Platewheel Duplex
Chain pitch | 38.1 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 57 |
Chain pitch | 38.1 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 57 |
ISO code | 24b-2 |
Pitch diameter | 691.73 mm |
Outer diameter | 706.5 mm |
Material | c45 steel |
Total width | 72 mm |
Crown circle diameter | 706.5 mm |
Drilling diameter | 40 mm |
Hub diameter | 40 mm |
Chain | 24b-2 |
Usually arrives within 14 working days