Platewheel Duplex
Chain pitch | 44.45 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 32 |
Chain pitch | 44.45 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 32 |
ISO code | 28b-2 |
Pitch diameter | 453.49 mm |
Outer diameter | 472 mm |
Material | c45 steel |
Total width | 88.4 mm |
Crown circle diameter | 472 mm |
Drilling diameter | 30 mm |
Hub diameter | 30 mm |
Chain | 28b-2 |
Usually arrives within 14 working days