Platewheel Simplex
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 23 |
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 23 |
ISO code | 08b-1 |
Pitch diameter | 93.27 mm |
Outer diameter | 98.2 mm |
Material | c45 steel |
Total width | 7.2 mm |
Crown circle diameter | 98.2 mm |
Drilling diameter | 12 mm |
Hub diameter | 12 mm |
Chain | 08b-1 |
Usually arrives within 14 working days