Platewheel Simplex
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 14 |
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 14 |
ISO code | 12b-1 |
Pitch diameter | 85.61 mm |
Outer diameter | 93.6 mm |
Material | c45 steel |
Total width | 11.1 mm |
Crown circle diameter | 93.6 mm |
Drilling diameter | 15 mm |
Hub diameter | 14 mm |
Chain | 12b-1 |
In stock: Next day delivery