Platewheel Simplex
Chain pitch | 6 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 57 |
Chain pitch | 6 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 57 |
ISO code | 04b-1 |
Pitch diameter | 108.93 mm |
Outer diameter | 111.4 mm |
Material | c45 steel |
Total width | 4 mm |
Crown circle diameter | 111.4 mm |
Drilling diameter | 12 mm |
Hub diameter | 12 mm |
Chain | 04b1 |
Available - Delivery date on request