Platewheel Simplex
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 31 |
Chain pitch | 8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 31 |
ISO code | 05b-1 |
Pitch diameter | 79.08 mm |
Outer diameter | 82.4 mm |
Material | c45 steel |
Total width | 2.8 mm |
Crown circle diameter | 82.4 mm |
Drilling diameter | 10 mm |
Hub diameter | 10 mm |
Chain | 05b-1 |
Usually arrives within 14 working days