MECALINE 877499 D06B1049 PWH3SR49 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D06B1049
Rubix:254A8030
EAN:3660338310751
brand logo
Technical specifications
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth49
See all Specifications
Documents

Product details : MECALINE 877499 D06B1049 PWH3SR49 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 06B1 Simplex - 49 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth49
ISO code06b-1
Pitch diameter148.66 mm
Outer diameter152.7 mm
Materialc45 steel
Total width5.3 mm
Drilling diameter16 mm
Hub diameter16 mm
Chain06b-1
Show UNSPSC/ECL@SS
£ 4.80 excl. VAT
/ Each
£ 5.76 incl. VAT
  • Usually arrives within 14 working days