MECALINE 877891 D08B1039 PWH4SR39 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D08B1039
Rubix:254A8213
EAN:3660338314674
brand logo
Technical specifications
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth39
See all Specifications
Documents

Product details : MECALINE 877891 D08B1039 PWH4SR39 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 08B1 Simplex - 39 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth39
ISO code08b-1
Pitch diameter157.83 mm
Outer diameter162.7 mm
Materialc45 steel
Total width7.2 mm
Drilling diameter16 mm
Hub diameter16 mm
Chain08b-1
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
  • Usually arrives within 14 working days