MECALINE 878286 D12B1030 PWH6SR30 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D12B1030
Rubix:254A8606
EAN:3660338318627
brand logo
Technical specifications
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth30
See all Specifications
Documents

Product details : MECALINE 878286 D12B1030 PWH6SR30 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 12B1 Simplex - 30 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth30
ISO code12b-1
Pitch diameter182.25 mm
Outer diameter190.5 mm
Materialc45 steel
Total width49.8 mm
Drilling diameter20 mm
Hub diameter16 mm
Chain12b-1
Show UNSPSC/ECL@SS
£ 20.54 excl. VAT
/ Each
£ 24.65 incl. VAT
  • Usually arrives within 14 working days