MECALINE 878834 D24B1012 PWH12SR12 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D24B1012
Rubix:254A9155
EAN:3660338324109
brand logo
Technical specifications
Chain pitch38.1 mm
Profilesimplex (1)
Number of teeth12
See all Specifications
Documents

Product details : MECALINE 878834 D24B1012 PWH12SR12 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 24B1 Simplex - 12 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch38.1 mm
Profilesimplex (1)
Number of teeth12
ISO code24b-1
Pitch diameter147.22 mm
Outer diameter162 mm
Materialc45 steel
Total width24.1 mm
Drilling diameter20 mm
Hub diameter20 mm
Chain24b-1
Show UNSPSC/ECL@SS
£ 13.21 excl. VAT
/ Each
£ 15.85 incl. VAT
  • Usually arrives within 14 working days