MECALINE 878871 D24B1049 PWH12SR49 BS PLATE WHEEL-

Platewheel Simplex

See technical informationSee documents
References
Mecaline:D24B1049
Rubix:254A9192
EAN:3660338324475
brand logo
Technical specifications
Chain pitch38.1 mm
Profilesimplex (1)
Number of teeth49
See all Specifications
Documents

Product details : MECALINE 878871 D24B1049 PWH12SR49 BS PLATE WHEEL-


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Platewheel 24B1 Simplex - 49 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch38.1 mm
Profilesimplex (1)
Number of teeth49
ISO code24b-1
Pitch diameter594.66 mm
Outer diameter609.5 mm
Materialc45 steel
Total width24.1 mm
Drilling diameter30 mm
Hub diameter30 mm
Chain24b-1
Show UNSPSC/ECL@SS
£ 238.80 excl. VAT
/ Each
£ 286.56 incl. VAT
  • Usually arrives within 14 working days