Platewheel Simplex
Chain pitch | 38.1 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 50 |
Chain pitch | 38.1 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 50 |
ISO code | 24b-1 |
Pitch diameter | 606.78 mm |
Outer diameter | 621.7 mm |
Material | c45 steel |
Total width | 24.1 mm |
Crown circle diameter | 621.7 mm |
Drilling diameter | 30 mm |
Hub diameter | 30 mm |
Chain | 24b-1 |
Usually arrives within 14 working days