Platewheel Simplex
Chain pitch | 50.8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 24 |
Chain pitch | 50.8 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 24 |
ISO code | 32b-1 |
Pitch diameter | 389.18 mm |
Outer diameter | 409.7 mm |
Material | c45 steel |
Total width | 29.4 mm |
Crown circle diameter | 409.7 mm |
Drilling diameter | 30 mm |
Hub diameter | 30 mm |
Chain | 32b-1 |
Usually arrives within 14 working days