PLATEWHEEL SPROCKET PILOT BORE 08B-1 SIMPLEX BS 1/2X5/16 INCH 15 TEETH

Platewheel sprocket

See technical information
References
Fenner:1/2S-15T-PWH-FEN
Rubix:406A0054
Manufacturer :027B0015
brand logo
Technical specifications
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth15
See all Specifications

Product details : PLATEWHEEL SPROCKET PILOT BORE 08B-1 SIMPLEX BS 1/2X5/16 INCH 15 TEETH


Platewheel 08B-1 Z=15 pilot bored 10mm

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth15
ISO code08b-1
Pitch diameter61.09 mm
Outer diameter65.5 mm
Materialc45 steel
Total width7.2 mm
Drilling diameter10 mm
Hub diameter45 mm
Chainchain 08b-1 (1/2' x 5/16')
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
  • Delivery usually within ( 2 ) days