PLATEWHEEL SPROCKET PILOT BORE 10B-1 SIMPLEX BS 5/8X3/8 INCH 23 TEETH
Platewheel sprocket
See technical informationReferences
Fenner:5/8S-23T-PWH-FEN
Rubix:406A2342
Manufacturer :027C0023


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
Product details : PLATEWHEEL SPROCKET PILOT BORE 10B-1 SIMPLEX BS 5/8X3/8 INCH 23 TEETH
Platewheel 10B-1 Z=23 pilot bored 12mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
| ISO code | din 8187 / iso/r 606 |
| Pitch diameter | 116.58 mm |
| Outer diameter | 123.4 mm |
| Material | c45 steel (1.0503) |
| Total width | 9.1 mm |
| Drilling diameter | 12 mm |
| Chain | 10b-1 (bs) |
Show UNSPSC/ECL@SS
£ 13.06 excl. VAT
/ Each
£ 15.67 incl. VAT
- Delivery usually within ( 2 ) days