Platewheel Triplex
Chain pitch | 9.525 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 20 |
Chain pitch | 9.525 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 20 |
ISO code | 06b-3 |
Pitch diameter | 60.89 mm |
Outer diameter | 64.3 mm |
Material | c45 steel |
Total width | 25.6 mm |
Crown circle diameter | 64.3 mm |
Drilling diameter | 12 mm |
Hub diameter | 12 mm |
Chain | 06b-3 |
Usually arrives within 14 working days