Platewheel Triplex
Chain pitch | 9.525 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 27 |
Chain pitch | 9.525 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 27 |
ISO code | 06b-3 |
Pitch diameter | 82.04 mm |
Outer diameter | 86 mm |
Material | c45 steel |
Total width | 25.6 mm |
Crown circle diameter | 86 mm |
Drilling diameter | 14 mm |
Hub diameter | 14 mm |
Chain | 06b-3 |
Usually arrives within 14 working days