Platewheel Triplex
Chain pitch | 15.875 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 28 |
Chain pitch | 15.875 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 28 |
ISO code | 10b-3 |
Pitch diameter | 141.78 mm |
Outer diameter | 148.7 mm |
Material | c45 steel |
Total width | 42.1 mm |
Crown circle diameter | 148.7 mm |
Drilling diameter | 20 mm |
Hub diameter | 20 mm |
Chain | 10b-3 |
Usually arrives within 14 working days