Platewheel Triplex
Chain pitch | 38.1 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 40 |
Chain pitch | 38.1 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 40 |
ISO code | 24b-3 |
Pitch diameter | 485.62 mm |
Outer diameter | 500.6 mm |
Material | c45 steel |
Total width | 120.3 mm |
Crown circle diameter | 500.6 mm |
Drilling diameter | 40 mm |
Hub diameter | 40 mm |
Chain | 24b-3 |
Usually arrives within 14 working days