Platewheel Triplex
Chain pitch | 44.45 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 15 |
Chain pitch | 44.45 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 15 |
ISO code | 28b-3 |
Pitch diameter | 213.79 mm |
Outer diameter | 232.3 mm |
Material | c45 steel |
Total width | 148 mm |
Crown circle diameter | 232.3 mm |
Drilling diameter | 30 mm |
Hub diameter | 30 mm |
Chain | 28b-3 |
Usually arrives within 14 working days