References
SMC:JSY1100T-5NZ
Rubix:265A1433
Manufacturer :JSY1100T-5NZ
Documents
Product details : SMC JSY1100T-5NZ
Strengths
Fluid: Air.
Coil rated voltage: 24VDC.
Operating pressure range: Up to 0.7 MPa.
Ambient & fluid temperature: -10 to 50°C.
Enclosure: Up to IP40.
Technical specifications
Attributes
| Type | plug-in connector connecting base |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 50.50 excl. VAT
/ Each
£ 60.60 incl. VAT
- Delivery usually within ( 4 ) days
