FESTO 159714 SOLENOID VALVE JMN1H-5/2-D-3-C
Solenoid valve JMN1H-5/2
See technical informationSee documentsReferences
Festo:JMN1H-5/2-D-3-C
Rubix:108A2131
Manufacturer :159714
EAN:4052568012137

Documents
Product details : FESTO 159714 SOLENOID VALVE JMN1H-5/2-D-3-C
Solenoid valve JMN1H-5/2-D-3-C As per ISO 5599/1, with manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 905 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 264.32 excl. VAT
/ Each
£ 317.18 incl. VAT
- Delivery date on request
Contact a branch