References
SMC:JSY1A00T-5NZD
Rubix:265A1437
Manufacturer :JSY1A00T-5NZD
Documents
Product details : SMC JSY1A00T-5NZD
Strengths
Fluid: Air.
Coil rated voltage: 24VDC.
Operating pressure range: Up to 0.7 MPa.
Ambient & fluid temperature: -10 to 50°C.
Enclosure: Up to IP40.
Technical specifications
Attributes
| Type | plug-in connector connecting base |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 80.53 excl. VAT
/ Each
£ 96.64 incl. VAT
- Delivery usually within ( 8 ) days
