FESTO 163761 SOLENOID VALVE CPE18-M2H-3GL-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-3GL-1/4
Rubix:109A1428
Manufacturer :163761
EAN:4052568135171

Documents
Product details : FESTO 163761 SOLENOID VALVE CPE18-M2H-3GL-1/4
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 160,5 g |
|---|---|
| Type | solenoid valve cpe18-m2h-3gl-1/4 |
| Number of Ports | 3 |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 132.73 excl. VAT
/ Each
£ 159.28 incl. VAT
- Delivery usually within ( 8 ) days