SMC MBS7040-02F 5 PORT SOLENOID VALVE


Plug Lead Manifold Block

References
smc:MBS7040-02F
rubix:392A6334
manufacturer :00169357

Product details : SMC MBS7040-02F 5 PORT SOLENOID VALVE


The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.

Strengths

•Standard: double acting single rod
Bore sizes: 32, 40, 50, 63, 80, 100, 125 *
Strokes from 25mm through 1500mm depending upon bore size
Mounts: basic, foot, front and rear flange, single or double clevis, and center trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
No attributes to display for this product
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
  • Usually arrives within 14 working days