References
Festo:MSSD-C
Rubix:109A5245
Manufacturer :34583
EAN:4052568023102

Documents
Product details : FESTO 34583 PLUG SOCKET MSSD-C
Plug socket MSSD-C For solenoid coils and valves, port pattern per DIN EN 175 301, type A. Assembly Position=Any, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Protection class=IP65, Ambient temperature=-25 - 90 °C, Authorisation=Germanischer Lloyd
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x28x28 mm |
|---|---|
| Logistic Weight | 26,87 g |
| Type | plug socket |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- Delivery usually within ( 2 ) days